Shop All Automotive Belt Tensioners & Pulleys
Dorman
Idler Pulley, 419-667
Mfr # 419-667
Zoro # G7804518
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Material Steel
- Color Black
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Pulley Width - Belt Tensioners and Tension Pulleys 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 419-667
- Zoro # G7804518
- UPC # 885484913837
- Country of Origin Taiwan, Province of China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Pulley Width - Belt Tensioners and Tension Pulleys | 33 mm |
Inside Dia. | 10.2 mm |
Pulley Bearing Width | 30 mm |
Details
Item | Idler Pulley |
Belt Type | Serpentine |
Material | Steel |
Color | Black |
Vehicle Fit | Lexus 2018, Toyota 2021-03 |
Universal Fit | No |
Number of Pulley Bearings | 1 |
Number of Mounting Holes | 1 |
Description
Idler Pulley
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Manifold Set, Ms90322 (MS90322)
- MAIN FILTER NORTRAC 778650 Replacement/Interchange Spin-On Filter (MF0058057)
- ECCO Replacement Mounting Hardware (EZ0010MK)
- HUTCHINS MANUFACTURING SHROUD PAD SEAL RING (HU1345-5)
- DORMAN Drive Belt Idler Pulley, 419-610 (419-610)
- DORMAN Drive Belt Idler Pulley, 419-646 (419-646)
- DORMAN Belt Tensioner Assembly, 419-112 (419-112)
- DORMAN Drive Belt Idler Pulley Adjustment Bolt Kit, 917-951 (917-951)
- DORMAN Belt Tensioner Assembly, 419-100 (419-100)
- GATES Belt Drive Tensioner, 38518 (38518)
- URO PARTS Engine Crankshaft Pulley, 078105251L (078105251L)
- Dorman Automotive Belt Tensioners & Pulleys