Shop All Automotive Belt Tensioners & Pulleys
Dorman
Idler Pulley, 419-649
Mfr # 419-649
Zoro # G7806837
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Color Black
- Material Plastic
- Pulley Width - Belt Tensioners and Tension Pulleys 25.8 mm
- Pulley Diameter - Belt Tensioners and Tension Pulleys 69 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 419-649
- Zoro # G7806837
- UPC # 885484866508
- Country of Origin Taiwan, Province of China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | 25.8 mm |
Pulley Diameter - Belt Tensioners and Tension Pulleys | 69 mm |
Inside Dia. | 17 mm |
Pulley Bearing Width | 12 mm |
Details
Item | Idler Pulley |
Belt Type | Serpentine |
Color | Black |
Material | Plastic |
Vehicle Fit | Chrysler 2021-03, Freightliner 2006-02, Mercedes-Benz 2011-98, Volkswagen 2018-09 |
Universal Fit | No |
Number of Pulley Bearings | 1 |
Number of Mounting Holes | 1 |
Description
Idler Pulley
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Flat 4 Pole Trailer "Y" Harness With Marine-Grade Tinned Wire (13961)
- EXTREME MAX Extreme Max 3006.2966 BoatTector PWC Bungee Dock Line Value 2-Pack - 4', Black (3006.2966)
- NGK NGK 5887 Laser Iridium Spark Plug - IZFR5G, 1 Pack (5887)
- STENS 10 Shear Pins For Mtd Yard Man Yard Machines 316E 317E (780-043)
- DORMAN Drive Belt Idler Pulley Adjustment Bolt Kit, 917-951 (917-951)
- DORMAN Belt Tensioner Assembly, 419-100 (419-100)
- DORMAN Drive Belt Idler Pulley, 419-610 (419-610)
- DORMAN Drive Belt Idler Pulley, 419-646 (419-646)
- DORMAN Belt Tensioner Assembly, 419-112 (419-112)
- PC WHOLESALE EXCLUSIVE CQ109-67004 Pc Wholesale Exclusive New Belt And Tensioner Assembly - For 42 (CQ109-67004)
- GATES DriveAlign Premium OE Pulley - Grooved Pulley, 36328 (36328)
- Dorman Automotive Belt Tensioners & Pulleys