Shop All Automotive Battery Accessories
Dorman
Hybrid Battery Service Plug, 587-020
Mfr # 587-020
Zoro # G9347099
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Lexus RX400h 2008-06, Toyota Highlander 2008-06, Toyota Prius 2003-01
- Universal Fit No
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 587-020
- Zoro # G9347099
- UPC # 37495049795
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Drive Motor Battery Service Plug |
Application | Lexus RX400h 2008-06, Toyota Highlander 2008-06, Toyota Prius 2003-01 |
Universal Fit | No |
Terminal Type | Blade |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIMECC USA (Ta20N-1/2) 1 Pc Key Wrench Ta20-1/2 (91924)
- BUSHWACKER 84-96 CHEROKEE XJ 2DR. 6" CUT-OUT FLARE 4PC (10912-07)
- GROTE Stt Lamp- Red- Sentry Cntr High Mnt- Sto, 54012 (54012)
- VALVOLINE Motor Oil, 5W-30 SAE Grade, 5 Qt. (881164)
- BATTERY DOCTOR Batt Charger/Maintainer, Auto, 6/12V, CEC (20067)
- SCHUMACHER ELECTRIC TACTICAL LIGHT W/BUILT IN JUMP STARTER (SCHSL1391)
- GROTE Battery Cable, Top Post, 2/0-3/8", 10" (84-9467)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 12-1/8" W (SC1353)
- GROTE Primary Wire, 16 Gauge, Green, 100 ft.Spool (87-8006)
- GROTE Battery Jumper, 3 Lug, 2/0G, 13 5/8" Pos (84-9275)
- GROTE Tab Insulator, 2-2/0 Ga, Red, PK5 (84-9327)
- Dorman Automotive Battery Equipment