Shop All Automotive Heating & Air Conditioning Hoses
Dorman
HVAC Heater Hose Retainer Clip, 800-807
Mfr # 800-807
Zoro # G7317035
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.29 in
- Fitting Type Clip On
- Universal Fit No
- Material Stainless Steel
- Vehicle Fit Ford 2016-07, Lincoln 2008-07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-807
- Zoro # G7317035
- UPC # 37495916318
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 1.29 in |
Width | 1.57 in |
Diameter | 1 in |
Details
Fitting Type | Clip On |
Universal Fit | No |
Material | Stainless Steel |
Vehicle Fit | Ford 2016-07, Lincoln 2008-07 |
Features | Reusable |
Color | Natural |
Thickness | 0.062 in |
Item | Heater Hose Retainer Clip |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL SET MOTORCYCLE TIRE IRON 2PC (KT32114)
- GATES Tri-Power Belts, AX50 (AX50)
- CTA MANUFACTURING ATF Filling System (CTA7400)
- AGS Dielectric Silicone 4 oz. Tube (DS-4)
- DORMAN HVAC Heater Hose Outlet Tube, 902-206 (902-206)
- DORMAN Water Inlet Tube, 626-519 (626-519)
- DORMAN HVAC Heater Hose Connector - Engine To Heater, 800-418 (800-418)
- DORMAN HVAC Heater Hose Assembly, 626-219 (626-219)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- DORMAN HVAC Heater Hose Connector - Heater To Pipe, 800-431 (800-431)
- FLEXTECH Elbow Hose, Blue, 2-3/4 in., 45 deg. (45-275 X 10)
- Dorman Automotive Heating & Air Conditioning