Shop All Automotive Heating & Air Conditioning Hoses
Dorman
HVAC Heater Hose Retainer Clip, 800-405
Mfr # 800-405
Zoro # G7318620
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.05 in
- Features Reusable
- Color White
- Width 1.08 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 800-405
- Zoro # G7318620
- UPC # 19495026402
- Country of Origin Taiwan, Province of China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Width | 1.08 in |
Length | 0.74 in |
Diameter | 5/8 in |
Details
Thickness | 0.05 in |
Features | Reusable |
Color | White |
Material | Plastic |
Fitting Type | Clip On |
Universal Fit | No |
Vehicle Fit | General Motors 2002-90, Mazda 2001 |
Item | Heater Hose Retaining Clip |
Position | Inlet |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (36185)
- BALDWIN FILTERS Air Filter, 11-7/8 x 13-3/8 in. (PA1790)
- VP RACING FUELS Plastic Siphon Pump, 54 Gal. (3054)
- BUYERS PRODUCTS Tailgate Latch, TGL3410HDW (TGL3410HDW)
- DORMAN HVAC Heater Hose Outlet Tube, 902-206 (902-206)
- DORMAN 626-632 Engine Heater Hose Assembly (626-632)
- DORMAN HVAC Heater Hose Connector - Engine To Heater, 800-418 (800-418)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- DORMAN HVAC Heater Hose Connector, 800-416 (800-416)
- DORMAN Heater Hose Assembly, 626-578 (626-578)
- BE PRESSURE SUPPLY 2" High Pressure Transfer Water Pump - 6.5HP, 130 GPM, Honda GX Engine (HP-2065HR)
- Dorman Automotive Heating & Air Conditioning Hoses