Shop All Automotive Heating & Air Conditioning Hoses
Dorman
HVAC Heater Hose Connector, 800-414
Mfr # 800-414
Zoro # G7320949
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Vehicle Fit Cadillac 2014-02, Chevrolet 2014-00, GMC 2014-00
- Fitting Type Quick Disconnect x Quick Disconnect x Quick Disconnect
- Exterior Dia. 1.05 in; 3/4 in; 5/8 in
- Position Auxiliary Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-414
- Zoro # G7320949
- UPC # 19495104193
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Exterior Dia. | 1.05 in; 3/4 in; 5/8 in |
Details
Material | Plastic |
Vehicle Fit | Cadillac 2014-02, Chevrolet 2014-00, GMC 2014-00 |
Fitting Type | Quick Disconnect x Quick Disconnect x Quick Disconnect |
Position | Auxiliary Heater |
Item | Heater Hose Connector |
Angle | 90 Degrees |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS EUROPEAN ANTENNA ADAPTER (FAKRA) (40-EU56)
- PETERSON MANUFACTURING Incandescent Rectangular 388 Length x 180 Width x 052 Height Amber Lens (V132A)
- SKF Shaft Seal, 1-3/4 x 3-3/16 x 5/16", CRW1, NBR (17746)
- BALDWIN FILTERS Fuel Filter, Can-Type Filter Design (BF46065-SPS)
- DORMAN Heater Hose Assembly, 626-578 (626-578)
- DORMAN HVAC Heater Hose Retainer Clip, 800-405 (800-405)
- DORMAN HVAC Heater Hose Outlet Tube, 902-206 (902-206)
- DORMAN HVAC Heater Hose Connector, 800-416 (800-416)
- DORMAN 626-632 Engine Heater Hose Assembly (626-632)
- DORMAN HVAC Heater Hose Assembly, 626-219 (626-219)
- FLEXTECH Straight Hose, Red, 2 in. (HT40-200)
- Dorman Automotive Heating & Air Conditioning