Shop All Automotive Heating & Air Conditioning Hoses
Dorman
HVAC Heater Hose Connector, 800-404
Mfr # 800-404
Zoro # G7317561
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 3/4 in; 5/8 in
- Fitting Type Quick Disconnect x Hose Barb
- Material Plastic
- Vehicle Fit Ford 2011-86, Lincoln 2007-01, Lincoln 1998
- Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-404
- Zoro # G7317561
- UPC # 19495026396
- Country of Origin Taiwan, Province of China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Exterior Dia. | 3/4 in; 5/8 in |
Details
Fitting Type | Quick Disconnect x Hose Barb |
Material | Plastic |
Vehicle Fit | Ford 2011-86, Lincoln 2007-01, Lincoln 1998 |
Angle | Straight |
Item | Heater Hose Connector |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ANTENNAS Coax Cable, Single-Phase, 18 ft. (305-830)
- FASTWAY Fastway 84-00-4000 ONESTEP Chock (84-00-4000)
- WHALE MARINE Whale Babyfoot Manual Galley Foot Operated Pump (GP4618)
- HANDY PACK Socket, HP4090 (HP4090)
- DORMAN HVAC Heater Hose Retainer Clip, 800-405 (800-405)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- DORMAN Heater Hose Assembly, 626-578 (626-578)
- DORMAN 626-632 Engine Heater Hose Assembly (626-632)
- DORMAN HVAC Heater Hose Outlet Tube, 902-206 (902-206)
- DORMAN HVAC Heater Hose Connector - Heater To Pipe, 800-431 (800-431)
- GATES HVAC Heater Hose, 18791 (18791)
- Dorman Automotive Heating & Air Conditioning Hoses