Shop All Automotive Heating & Air Conditioning Hoses
Dorman
HVAC Heater Hose Connector, 800-403
Mfr # 800-403
Zoro # G7318024
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 5/8 in; 5/8 in
- Vehicle Fit Ford Motor Company 2000-97, Ford Motor Company 1994-86, General Motors 2009-97, Saab 2009-05
- Material Plastic
- Fitting Type Quick Disconnect x Hose Barb
- Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 800-403
- Zoro # G7318024
- UPC # 19495026389
- Country of Origin Taiwan, Province of China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Exterior Dia. | 5/8 in; 5/8 in |
Details
Vehicle Fit | Ford Motor Company 2000-97, Ford Motor Company 1994-86, General Motors 2009-97, Saab 2009-05 |
Material | Plastic |
Fitting Type | Quick Disconnect x Hose Barb |
Item | Heater Hose Connector |
Angle | Straight |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mudflap, Multi-Material, .375x24" x 30", PK2, 2 PK (BSGD2430)
- GATES Premium OE Micro-V Belt, K060625 (K060625)
- BALDWIN FILTERS Air Filter, 5-31/32 x 2-25/32 in. (PA2072)
- UVIEW Oil Cartridge, 46 Viscosity Pag Oil, 8 oz. (488046P)
- DORMAN HVAC Heater Hose Connector - Heater To Pipe, 800-431 (800-431)
- DORMAN HVAC Heater Hose Retainer Clip, 800-405 (800-405)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- DORMAN HVAC Heater Hose Assembly, 626-219 (626-219)
- DORMAN HVAC Heater Hose Outlet Tube, 902-206 (902-206)
- DORMAN HVAC Heater Hose Connector, 800-416 (800-416)
- GATES HVAC Heater Hose Assembly, HHA122 (HHA122)
- Dorman Automotive Heating & Air Conditioning