Shop All Automotive Heating & Air Conditioning Hoses
Dorman
HVAC Heater Hose Assembly, 626-546
Mfr # 626-546
Zoro # G7298269
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford 2011-97, Mazda 2010-01, Mercury 2010-98
- Fitting Type Hose x Hose
- Length 3 in
- Inside Dia. 1 in; 1 in
- Exterior Dia. 1.32 in; 1.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 626-546
- Zoro # G7298269
- UPC # 885484426610
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 3 in |
Inside Dia. | 1 in; 1 in |
Exterior Dia. | 1.32 in; 1.32 in |
Details
Vehicle Fit | Ford 2011-97, Mazda 2010-01, Mercury 2010-98 |
Fitting Type | Hose x Hose |
Type | Single I.D. |
Material | Rubber |
Pressure Rating | 100 psi |
Color | Natural |
Item | Heater Hose Assembly |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN WHEEL P Pj90C Prop, #011003 (011003)
- BALDWIN FILTERS Air Filter, 9-29/32 x 2-5/8 in. (PA4323)
- AFTERMARKET Vacuum Pump Oil, Qt (A-CP5035-AI)
- CURRENT Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V (15S11/3DC-75V)
- DORMAN HVAC Heater Hose Connector - Heater To Pipe, 800-431 (800-431)
- DORMAN HVAC Heater Hose Assembly, 626-219 (626-219)
- DORMAN HVAC Heater Hose Connector - Engine To Heater, 800-418 (800-418)
- DORMAN HVAC Heater Hose Outlet Tube, 902-206 (902-206)
- DORMAN HVAC Heater Hose Connector, 800-416 (800-416)
- DORMAN 626-632 Engine Heater Hose Assembly (626-632)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111358C (HA111358C)
- Dorman Automotive Heating & Air Conditioning Hoses