Shop All Automotive Heating & Air Conditioning Hoses
Dorman
HVAC Heater Hose Assembly, 626-229
Mfr # 626-229
Zoro # G7333713
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.65 in; 0.52 in
- Exterior Dia. 3/4 in; 0.62 in
- Material Steel
- Pressure Rating 100 psi
- Length 9-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 626-229
- Zoro # G7333713
- UPC # 19495427049
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Inside Dia. | 0.65 in; 0.52 in |
Exterior Dia. | 3/4 in; 0.62 in |
Length | 9-1/2 in |
Details
Material | Steel |
Pressure Rating | 100 psi |
Fitting Type | Flared x Flared |
Vehicle Fit | Ford 2003-97, Lincoln 2002-98 |
Color | Silver |
Number of Branches | 1 |
Finish | Metal |
Item | Heater Hose Assembly |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Springfield 1040350-Sl Control Post Seat - 30" to 36-7/8", Charcoal (1040350-SL)
- WESTIN HDX Grille Guard Rub Strip Repl (57-0001)
- GENUINE Belt Tensioner, MD362861 (MD362861)
- GRAYMILLS Solvent, Cleaning, 5 Gal (M5005-141)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- DORMAN HVAC Heater Hose Connector, 800-416 (800-416)
- DORMAN 626-632 Engine Heater Hose Assembly (626-632)
- DORMAN HVAC Heater Hose Outlet Tube, 902-206 (902-206)
- DORMAN Water Inlet Tube, 626-519 (626-519)
- DORMAN HVAC Heater Hose Retainer Clip, 800-405 (800-405)
- DAYCO 3/4 In. X 50 Ft. Heater Hose, 80273 (80273)
- Dorman Automotive Heating & Air Conditioning Hoses