Shop All Automotive Heating & Air Conditioning Hoses
Dorman
HVAC Heater Hose Assembly, 626-219
Mfr # 626-219
Zoro # G7335649
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 1 in; 0.78 in
- Material Rubber
- Includes Clamps
- Length 21 in
- Vehicle Fit Ford 2004-97, Lincoln 1999-98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 626-219
- Zoro # G7335649
- UPC # 19495381464
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Exterior Dia. | 1 in; 0.78 in |
Length | 21 in |
Inside Dia. | 0.78 in; 3/4 in |
Details
Material | Rubber |
Includes | Clamps |
Vehicle Fit | Ford 2004-97, Lincoln 1999-98 |
Type | Single/Dual |
Pressure Rating | 100 psi |
Fitting Type | Quick Connect x Hose |
Item | Heater Hose Assembly |
Color | Natural |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter (RS30274)
- SAMPA Air Spring - Rear, Air Suspension, SP559781-KA (SP559781-KA)
- EQUALIZER 2 5/16" Ball, 14000 Pound Gross Trailer Weight Capacity, 1-1/4" Shank Diameter (91-00-6140)
- SKF Needle Bearing, B146 (B146)
- DORMAN Water Inlet Tube, 626-519 (626-519)
- DORMAN HVAC Heater Hose Retainer Clip, 800-405 (800-405)
- DORMAN HVAC Heater Hose Connector - Engine To Heater, 800-418 (800-418)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- DORMAN 626-632 Engine Heater Hose Assembly (626-632)
- DORMAN HVAC Heater Hose Outlet Tube, 902-206 (902-206)
- DAYCO 98-09 Acura/Honda/Mazda 2.4/2.5L Heater Hose, 87800 (87800)
- Dorman Automotive Heating & Air Conditioning