Shop All Automotive Heating & Air Conditioning Controls
Dorman
HVAC Heater Control Knob, 76845
Mfr # 76845
Zoro # G5330919
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Black
- Features Illuminated
- Material Plastic
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 76845
- Zoro # G5330919
- UPC # 37495768450
- Country of Origin China
- Category Automotive Heating & Air Conditioning Controls
Details
Finish | Matte |
Color | Black |
Features | Illuminated |
Material | Plastic |
Universal Fit | No |
Mounting Style | Metal Bushing |
Vehicle Fit | Chevrolet Camaro 2002-97, Chevrolet Caprice 1996-94, Chevrolet Impala 1996-94 |
Grade | Regular |
Illumination Color | Blue |
Control Functions | HVAC |
Attachment Method | Press-Fit |
Item | HVAC Heater Control Knob |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 25 A (UCB-25)
- TIE DOWN ENGINEERING Tie Down Engineering 59541 Hitch Cables w Wire Safety Latch Class III-5000 lbs. Black Vinyl Jacketed (59541)
- PROJE PREMIUM CAR CARE Alpha Trim Gel 16oz - Restore and Renew Faded Exterior Trim (10005)
- MOTORMITE BLEEDER SCREWS 7/16-20 X 1-1/4 IN (13909)
- DORMAN Air Door Actuator-Blend Door, Dorman - Oe Solutions 604-290 (604-290)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-103 (604-103)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-107 (604-107)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-029 (604-029)
- DORMAN HVAC Heater Control Knob, 76881 (76881)
- DORMAN HVAC Heater Control Knob, 76884 (76884)
- T SERIES HVAC Blower Control Switch, HS246T (HS246T)
- Dorman Automotive Heating & Air Conditioning Controls