Shop All Automotive Heating & Air Conditioning Controls
Dorman
HVAC Heater Blend Door Actuator - Main, 604-224
Mfr # 604-224
Zoro # G6183613
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Vehicle Fit Ford 2017-08, Ford 2005-04, Lincoln 2017-10, Mazda 2010-08, Mercury 2011-08
- Position Main; Upper Main; Lower Main; Hybrid Battery
- Activation Type Rotary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 604-224
- Zoro # G6183613
- UPC # 19495386568
- Country of Origin Kuwait
- Category Automotive Heating & Air Conditioning Controls
Details
Material | Plastic |
Vehicle Fit | Ford 2017-08, Ford 2005-04, Lincoln 2017-10, Mazda 2010-08, Mercury 2011-08 |
Position | Main; Upper Main; Lower Main; Hybrid Battery |
Item | HVAC Air Door Actuator |
Activation Type | Rotary |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bulkhead Union, 3/8 in. Tube, 1.87 in. L (66PTCBH-6-6)
- ILC Replacement For POWER SONIC, YB25LC1 (YB2.5L-C-1)
- BALDWIN FILTERS Hydraulic Filter, Spin-On Design, 4" O.D. (B40050)
- UWS UWS STEEL COMBO TRANSFER TANK 75 GALLON MATTE BLACK (ST-75-COMBO-MB)
- DORMAN HVAC Heater Control Knob, 76894 (76894)
- DORMAN HVAC Heater Control Knob, 76845 (76845)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-218 (604-218)
- DORMAN Air Door Actuator-Blend Door, Dorman - Oe Solutions 604-290 (604-290)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-185 (604-185)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-100 (604-100)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-108 (604-108)
- Dorman Automotive Heating & Air Conditioning