Shop All Automotive Heating & Air Conditioning Controls
Dorman
HVAC Control Module - Front, 599-006
Mfr # 599-006
Zoro # G6489330
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Mounting Style Bolt On
- Vehicle Fit Cadillac 2000, Chevrolet 2002-96, GMC 2002-96
- Housing Color White; Black; Gray; Red; Blue
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 599-006
- Zoro # G6489330
- UPC # 19495273516
- Country of Origin China
- Category Automotive Heating & Air Conditioning Controls
Details
Terminal Type | Blade |
Mounting Style | Bolt On |
Vehicle Fit | Cadillac 2000, Chevrolet 2002-96, GMC 2002-96 |
Housing Color | White; Black; Gray; Red; Blue |
Connector Gender | Male |
Item | Climate Control Module |
Position | Front |
Number of Connectors | 2 |
Terminal Gender | Male |
Number of Terminals | 7; 4 |
Operation Type | Manual |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO Zinc Clip-on Weight, 1.25 oz.PK25 (REGZ-1.25)
- BALDWIN FILTERS Air Filter, 6-3/8 to 11-1/8 x 3-1/2 in. (PA613)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-1/2 In (H9041)
- DORMAN 1/8 In Black Rubber Vacuum Cap, 650-001 (650-001)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-107 (604-107)
- DORMAN HVAC Heater Control Knob, 76845 (76845)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-103 (604-103)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-100 (604-100)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-935 (604-935)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-218 (604-218)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-029 (604-029)
- Dorman Automotive Heating & Air Conditioning Controls