Shop All Automotive Heating & Air Conditioning Motors
Dorman
HVAC Blower Motor Resistor - Front, 973-007
Mfr # 973-007
Zoro # G6606151
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Chevrolet 2020-96, GMC 2020-96, Isuzu 2008-05
- Includes Instructions
- Position Front
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 973-007
- Zoro # G6606151
- UPC # 19495227748
- Country of Origin China
- Category Automotive Heating & Air Conditioning Motors
Details
Item | Blower Motor Resistor |
Application | Chevrolet 2020-96, GMC 2020-96, Isuzu 2008-05 |
Includes | Instructions |
Position | Front |
Terminal Type | Blade |
Description
Dorman - OE Solutions hvac blower motor resistor's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac blower motor resistor's for virtually every automobile on the road today. Dorman - OE Solutions hvac blower motor resistor's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Bolt-On Receiver Tube For 2-1/2 Inch Receivers (1804250)
- WESTWARD Compressor, Valve Spring, 1 pcs. (45JW56)
- CURT Wght Dstrbtn Shank, 2" Shank, 17123 (17123)
- A & I PRODUCTS Assembly, Cable, 48� (For SBA Valves) 17" x17" x1.5" (A-VFH1441)
- DORMAN HVAC Blower Motor Resistor, 973-025 (973-025)
- DORMAN HVAC Blower Motor Resistor - Front, 973-004 (973-004)
- DORMAN HVAC Blower Motor Resistor, 973-020 (973-020)
- DORMAN HVAC Blower Motor Resistor - Front, 973-009 (973-009)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- URO PARTS W/Cages Blower Motor, 1078300208 (1078300208)
- Dorman Automotive Heating & Air Conditioning Motors