Shop All Automotive Wires, Harnesses & Pigtails
Dorman
HVAC Blower Motor Resistor Connector, 645-542
Mfr # 645-542
Zoro # G6438903
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Chevrolet 2011-96, GMC 2011-96, Isuzu 2008-05
- Terminal Material Tin Brass
- Terminal Type Blade
- Number of Wires 6
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 645-542
- Zoro # G6438903
- UPC # 19495927891
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Details
Item | Blower Motor Resistor Pigtail |
Vehicle Fit | Chevrolet 2011-96, GMC 2011-96, Isuzu 2008-05 |
Terminal Material | Tin Brass |
Terminal Type | Blade |
Number of Wires | 6 |
Terminal Gender | Female |
Wire Gauge | 12 |
Includes | (6) Butt Connectors |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB 85lb Ice Melt Push Broadcast Spreader (45-0575)
- CTA MANUFACTURING Head Bolt Wrench, 10mm, Toyota/Lexus (9292)
- MAIN FILTER HYDAC/HYCON 0180MA020BN Replacement/Interchange Spin-On Filter (MF0058076)
- ILC Replacement for KAWASAKI FC540V STARTER (FC540V STARTER)
- DORMAN Engine Camshaft Position Sensor Connector, 645-785 (645-785)
- DORMAN 16 Gauge 3 Pound Spool Mechanics Wire (110-325)
- DORMAN 18 Gauge 5 Pound Spool Mechanics Wire, 110-500 (110-500)
- DORMAN Ignition Knock Detonation Sensor Harness, Dorman 926-772 (926-772)
- DORMAN Side Marker Lamp Connector, 645-673 (645-673)
- DORMAN Electrical Connector Pigtail, 645-541 (645-541)
- MOTORMITE 10 Gauge Blue Primary Wire- Card, 85704 (85704)
- Dorman Automotive Wires, Harnesses & Pigtails