Shop All Automotive Wires, Harnesses & Pigtails
Dorman
HVAC Blower Motor Resistor Connector, 645-528
Mfr # 645-528
Zoro # G6389535
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Buick 2007-05, Chevrolet 2010-96, GMC 2009-96, Oldsmobile 2004-02, Pontiac 2010-03, Saturn 2009-07
- Length 15-3/4 in
- Terminal Gender Female
- Terminal Material Tin Brass
- Wire Gauge 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 645-528
- Zoro # G6389535
- UPC # 19495927846
- Country of Origin Taiwan, Province of China
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 15-3/4 in |
Details
Item | Blower Motor Resistor Harness |
Vehicle Fit | Buick 2007-05, Chevrolet 2010-96, GMC 2009-96, Oldsmobile 2004-02, Pontiac 2010-03, Saturn 2009-07 |
Terminal Gender | Female |
Terminal Material | Tin Brass |
Wire Gauge | 12 |
Number of Wires | 4 |
Includes | (2) Butt Connectors; (1) Lock |
Terminal Type | Blade |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE CONTROL CABLES WITH 2 IN BLACK KNOB 10 F (55198)
- AP EXHAUST Prebent Pipe, 68467 (68467)
- GATES Hi-Power II Belts, A42 (A42)
- QUICKCABLE Splice Tube, Black, 48", 6mm, 1/4" (506701-001)
- DORMAN Dorman 10160 19 Gauge 50 Ft. Mechanics Wire (D18-10160)
- DORMAN 18 Gauge Red Primary Wire Card (D18-85732)
- DORMAN HVAC Blower Motor Resistor Connector, 645-542 (645-542)
- DORMAN 2-Wire Fog Lamp Socket Bulbs 881 And 889, Dorman - Conduct-Tite 85855 (85855)
- DORMAN Ignition Knock Detonation Sensor Harness, Dorman 926-772 (926-772)
- DORMAN Power Steering Pressure Switch Connector, 645-203 (645-203)
- ZEROSTART Power Cord, Series Y-Cord - With 1/2in. Npt Thermostat, 240V 15A, 6' 1.8M (8604037)
- Dorman Automotive Wires, Harnesses & Pigtails