Shop All Automotive Heating & Air Conditioning Motors
Dorman
HVAC Blower Motor Resistor, 973-028
Mfr # 973-028
Zoro # G6565454
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Jeep Commander 2007-06, Jeep Grand Cherokee 2007-05
- Includes Instructions
- Position Front
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 973-028
- Zoro # G6565454
- UPC # 19495227953
- Country of Origin China
- Category Automotive Heating & Air Conditioning Motors
Details
Application | Jeep Commander 2007-06, Jeep Grand Cherokee 2007-05 |
Item | Blower Motor Resistor |
Includes | Instructions |
Position | Front |
Terminal Type | Blade |
Description
Dorman - TECHoice hvac blower motor resistor's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac blower motor resistor's for virtually every automobile on the road today. Dorman - TECHoice hvac blower motor resistor's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Springfield 1040350-Sl Control Post Seat - 30" to 36-7/8", Charcoal (1040350-SL)
- GARMIN Bail Mount w/Quick Release Cradle f/ECHOMAP Ultra 10" (010-12841-00)
- AME Wheel Guard, 8 Hole, 6.75", 5/8"B.C. (61080)
- SOLAS Amita 3 3-Blade Propeller For Yamaha, 9in Pitch, 9.25in Dia. (3111-093-09)
- DORMAN HVAC Blower Motor Resistor, 973-020 (973-020)
- DORMAN HVAC Blower Motor Resistor, 973-025 (973-025)
- DORMAN HVAC Blower Motor Resistor - Front, 973-009 (973-009)
- DORMAN HVAC Blower Motor Resistor - Front, 973-004 (973-004)
- DORMAN HVAC Blower Motor Resistor - Front, 973-007 (973-007)
- FOUR SEASONS UNIVERSAL (75066)
- URO PARTS W/Cages Blower Motor, 1078300208 (1078300208)
- Dorman Automotive Heating & Air Conditioning