Shop All Automotive Heating & Air Conditioning Parts
Dorman
HVAC Blend Door Repair Kit, 902-324
Mfr # 902-324
Zoro # G7303464
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Vehicle Fit Dodge Ram 1500 2006-02, Dodge Ram 2500 2006-04, Dodge Ram 3500 2006-04
- Includes Metal Tape; Instruction Sheet
- Door Width 1/2 in
- Cable Material Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 902-324
- Zoro # G7303464
- UPC # 19495275688
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Door Width | 1/2 in |
Door Length | 7-1/2 in |
Details
Universal Fit | No |
Vehicle Fit | Dodge Ram 1500 2006-02, Dodge Ram 2500 2006-04, Dodge Ram 3500 2006-04 |
Includes | Metal Tape; Instruction Sheet |
Cable Material | Metal; Plastic |
Door Thickness | 1/2 in |
Item | Blend Door Repair Kit |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Rear Crossview Mirror For Llv (712900)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-9/32" (26262)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1277)
- DORMAN HVAC Heater Hose Connector, 47164 (47164)
- DORMAN Thermst Housing Assembly, 902-2080 (902-2080)
- DORMAN HVAC Control Duct Hose, 96024 (96024)
- DORMAN 973-582 Blower Motor Resistor Kit With Harness (973-582)
- DORMAN A/C Compressor Bypass Pulley, 34184 (34184)
- DORMAN Thermostat Housing, 902-5016 (902-5016)
- FOUR SEASONS Fitting-Metric 14Mm Ac Fitting, 14446 (14446)
- Dorman Automotive Heating & Air Conditioning Parts