Shop All Automotive Door & Hatch Parts
Dorman
Hood Release Cable, 912-194
Mfr # 912-194
Zoro # G8226216
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handle
- Length 81.2 in
- Vehicle Fit Ford 2010-08
- Positions Rear
- Cable Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 912-194
- Zoro # G8226216
- UPC # 37495608732
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Length | 81.2 in |
Details
Includes | Handle |
Vehicle Fit | Ford 2010-08 |
Positions | Rear |
Item | Hood Release Cable Assembly Pair |
Cable Material | Steel |
Outer Material | Plastic |
Description
Hood Release Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Trailer Stand Wheel (50-8532)
- FOUR SEASONS Adapter Vacuum Pump, 59216 (59216)
- STANDARD IGNITION Headlight Connector, S-523 (S-523)
- OPTRONICS Optronics TLL008RK Waterproof STL008/009 Series ONE LED Combination Tail Light Set (TLL008RK)
- DORMAN Door Hinge Pin & Bushing Kit - Rear, 38419 (38419)
- DORMAN Door Hinge Screw, 926-888 (926-888)
- DORMAN Door Lock Striker, 38441 (38441)
- DORMAN Door Check Strap - Front Right, 38459 (38459)
- DORMAN Cab Door Weather Strip, 750-5104 (750-5104)
- DORMAN Door Lock Striker, 38445 (38445)
- STANDARD IGNITION Door Jamb Switch, DS278T (DS278T)
- Dorman Automotive Door & Hatch Parts