Shop All Automotive Door & Hatch Parts
Dorman
Hood Release Cable, 912-104
Mfr # 912-104
Zoro # G6671574
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Handle
- Length 68 in
- Vehicle Fit Honda Civic 2005-01
- Cable Material Steel
- Outer Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 912-104
- Zoro # G6671574
- UPC # 37495320733
- Country of Origin China
- Category Automotive Door & Hatch Parts
Dimensions
Length | 68 in |
Details
Includes | Handle |
Vehicle Fit | Honda Civic 2005-01 |
Cable Material | Steel |
Item | Hood Release Cable |
Outer Material | Plastic |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Elbow, Trans, 1/8"x1/16" Pipe (012069)
- UWS Gll Wng Crossover Trck Tool Box, 63", EC10051 (EC10051)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (24” in x 20’ ft Roll) (425-2420)
- ILC Replacement for Gehl 122488 replacement light bulb lamp (122488 GEHL)
- DORMAN Door Hinge Pin & Bushing Kit - Front, 38458 (38458)
- DORMAN Door Hinge Pin & Bushing Kit - Front, 38416 (38416)
- DORMAN Door Lock Striker, 38441 (38441)
- DORMAN Tailgate Latch Rod - Right, 924-301 (924-301)
- DORMAN Hood Release Cable, 912-012 (912-012)
- DORMAN Interior Door Pull Handle - Front Right, 80372 (80372)
- MOTORMITE Panel Trim Retainer-Interior-Ford, 45810 (45810)
- Dorman Automotive Exterior Accessories