Shop All Automotive Door & Hatch Parts
Dorman
Hood Release Cable, 912-065
Mfr # 912-065
Zoro # G8324268
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 78.74 in
- Includes Handle
- Vehicle Fit Toyota Corolla 2008-03, Toyota Matrix 2008-03
- Outer Material Plastic
- Cable Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 912-065
- Zoro # G8324268
- UPC # 19495366973
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Length | 78.74 in |
Details
Includes | Handle |
Vehicle Fit | Toyota Corolla 2008-03, Toyota Matrix 2008-03 |
Outer Material | Plastic |
Item | Hood Release Cable |
Cable Material | Steel |
Description
Hood Release Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Pump Assembly, 110V (14285)
- BALDWIN FILTERS Air Filter, 6-5/8 x 1-7/32 in. (PA4018)
- CHECKPOINT Loose Wheel Nut Indicator, 31mm, Plastic (CPY31MM)
- AFTERMARKET Twin Engine Muffler Replaces 149723 532149723 Fits Husqvarna/Poulan/Craftsman (MUK40-0189)
- DORMAN Hood Release Cable, 912-012 (912-012)
- DORMAN 926-135 Trunk Lid Pull Down Motor Gear (926-135)
- DORMAN Tailgate Handle, 79602 (79602)
- DORMAN Door Latch Cable, 924-427 (924-427)
- DORMAN Outside Door Handle - Left Rear Cargo, 77498 (77498)
- DORMAN Door Lock Knob - Front, 75407 (75407)
- DORMAN 924-934 Door Check Front Left (924-934)
- Dorman Automotive Exterior Accessories