Shop All Engine Components
Dorman
Hood Release Cable, 03323
Mfr # 03323
Zoro # G8198137
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Plastic
- Includes (3) Handles; (1) Cable; Attaching Hardware
- Length 94 in
- Cable Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 03323
- Zoro # G8198137
- UPC # 37495033237
- Country of Origin Unknown
- Category Engine Components
Dimensions
Length | 94 in |
Details
Case Material | Plastic |
Includes | (3) Handles; (1) Cable; Attaching Hardware |
Cable Material | Steel |
Item | Hood Release Cable Kit |
Description
Hood Release Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT SecureLatch Adjustable Pintle Mount (2-1/2" Shank, 20,000 lbs.) (48016)
- DRYCONN Dryconn Waterproof Pre-filled Tube, PK2 (20230)
- 3 IN ONE 3-IN-ONE Multi-Purpose Oil 8 oz (10138)
- QUICKCABLE Solder Clamp, Pos, 2/0 (406320-2001P)
- DORMAN 555-016 Steel Cup Expansion Plug 15/16 In., Height 0.380 (555-016)
- DORMAN Engine Oil Dipstick, 917-336 (917-336)
- DORMAN Fluid Reservoir, 603-5207 (603-5207)
- DORMAN Crankcase Ventilation Filter, 904-7903 (904-7903)
- DORMAN Steel Cup Expansion Plug 45Mm Height 0.4,555-098 (555-098)
- DORMAN Mstr Cyl Bleeder Kit, 13911 (13911)
- PERFORMANCE TOOL Performance Tool PTL-W50054 10 in. Random Orbital Polisher & Buffer; Electric (PTL-W50054)
- Dorman Engine Components