Shop All Engine Components
Dorman
Hood Hold-Down Latch, 42422
Mfr # 42422
Zoro # G8294493
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.165 in
- Material Plastic; Rubber
- Color Black
- Application Jeep Wrangler 2006-97
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 42422
- Zoro # G8294493
- UPC # 37495424226
- Country of Origin Unknown
- Category Engine Components
Dimensions
Length | 4.165 in |
Details
Material | Plastic; Rubber |
Color | Black |
Application | Jeep Wrangler 2006-97 |
Universal Fit | No |
Item | Hood Hold-Down Latch |
Attachment Method | Bolt |
Description
Hood Hold-Down Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-TRA SEAL Truck Side Needle, Open Eye (14-312T)
- LANG TOOLS Seal Puller Set (850)
- BUYERS PRODUCTS 14x12x30 Inch Diamond Tread Aluminum Underbody Truck Box (1705153)
- BUYERS PRODUCTS CYLINDER & CH545 KEY FOR L8815/L8915 (88CH545)
- DORMAN Engine Oil Drain Plug, 69016 (69016)
- DORMAN Engine Coolant Bleeder Screw, 902-112 (902-112)
- DORMAN Oil Drain Plug Magnetic M12-1.75 Head Si, 090-936Cd (090-936CD)
- DORMAN Steering Cooler, 918-302 (918-302)
- DORMAN Steel Cup Expansion Plug 13.70Mm Height, 555-007 (555-007)
- DORMAN Magnetic Transmission Drain Plug, 090-178Cd (090-178CD)
- BLUE OX 18-19 WRANGLER/WRANGLER UNLIMITED (JL) (ALL MODELS W/STANDARD BUMPER) (BX1139)
- Dorman Engine Components