Shop All Automotive Door & Hatch Parts
Dorman
Hood Cable, 924-5402
Mfr # 924-5402
Zoro # G8227756
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Vehicle Fit Peterbilt 2010-87
- Handle Material Plastic
- Cable Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 924-5402
- Zoro # G8227756
- UPC # 19495367079
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Details
Universal Fit | No |
Vehicle Fit | Peterbilt 2010-87 |
Handle Material | Plastic |
Cable Material | Stainless Steel |
Item | Hood Control Cable |
Description
Hood Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clr/Mkr 3 X 2 Lamp-Yellow-Led Marker (47503)
- C.E. SMITH Fender, 43-1/8 in. x 11 in. x 12-1/2 in., with Step Pad & Skirt, 14 in. Tire, Black, 300 lb wgt capacity (19504)
- FEDERAL SIGNAL Wide Angle Light, LED, 12/24VDC, Amber (MPSW9-A)
- PERMATEX Cold Weld Bond Cmpnd 2Oz (14600)
- DORMAN Interior Door Handle - Rear Left, 80374 (80374)
- DORMAN Hood Release Cable, 912-039 (912-039)
- DORMAN Tailgate Handle, 79602 (79602)
- DORMAN Hood Release Cable, 912-071 (912-071)
- DORMAN 926-991 Front Door Lock Cylinder (926-991)
- DORMAN Cab Door Weather Strip, 750-5103 (750-5103)
- LIPPERT T-STYLE DR. HOLDER 4IN WH 1 (381409)
- Dorman Automotive Exterior Accessories