Shop All Automotive Breakers & Fuse Boxes
Dorman
High Voltage Power Fuse Box, 924-681
Mfr # 924-681
Zoro # G7594350
product price: $52.09
/ea
$52.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 150 A
- Material Polybutylene Terephthalate
- Length 5 in
- Features Moisture Sealed; High Voltage; Battery Mounted
- Height 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-681
- Zoro # G7594350
- UPC # 19495487364
- Country of Origin China
- Category Automotive Breakers & Fuse Boxes
Dimensions
Length | 5 in |
Height | 1.4 in |
Depth | 5 in |
Details
Item | Fuse Box |
Max. Amps | 150 A |
Material | Polybutylene Terephthalate |
Features | Moisture Sealed; High Voltage; Battery Mounted |
Color | Black |
Vehicle Fit | Volkswagen Beetle 2003-98, Volkswagen Golf 2001-00, Volkswagen Jetta 2001-99 |
Grade | Standard |
Fuse Capacity | 3 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS PTO Control Cable, 10 Ft (RO9D3.5X10)
- BALDWIN FILTERS Air Filter, 6-3/8 x 11-1/2 in. (PA3875-FN)
- FAIRCHILD INDUSTRIES D2075 - 2007-2018 Jeep Wrangler (4Dr) Rear Inner Belt Weatherstrip (D2075)
- CUSTOM ACCESSORIES 63 in L X 285 in W Silver Foldable Sun Shade (40953)
- GROTE Circuit Breaker, Univ. Plug-In, 40 Amp (82-2201)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 30 A (CB222-30)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N Series, 20 A (CBT-20N)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 20 A (UCB-20)
- GROTE Circuit Breakers, High Amperage, Thermal, T (82-2251)
- GENUINE Fuse Box, 1235400450 (1235400450)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N Series, 30 A (CBT-30N)
- Dorman Automotive Electrical