Shop All Automotive Breakers & Fuse Boxes
Dorman
High Voltage Power Fuse Box, 924-680
Mfr # 924-680
Zoro # G7628109
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 150 A
- Depth 6 in
- Material Polybutylene Terephthalate
- Length 6 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 924-680
- Zoro # G7628109
- UPC # 19495365792
- Country of Origin China
- Category Automotive Breakers & Fuse Boxes
Dimensions
Depth | 6 in |
Length | 6 in |
Height | 1 in |
Details
Item | Fuse Box |
Max. Amps | 150 A |
Material | Polybutylene Terephthalate |
Color | Black |
Features | Moisture Sealed; High Voltage; Battery Mounted |
Vehicle Fit | Volkswagen Beetle 2006-03, Volkswagen Bora 2005, Volkswagen Golf 2006-99, Volkswagen Jetta 2005-01 |
Grade | Standard |
Fuse Capacity | 3 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Radius Arm Bushing Kit Chassis - Front, K80006 (K80006)
- ZEROSTART Engine Block Heater - 600W, 120V, 1-1/16in. Stor Caterpillar (3500172)
- CURT Replacment Swvl Jck Male Pipe Mnt, 5/8" Pin (28932)
- BALDWIN FILTERS Fuel Filter, 8-9/32 x 4-1/4 x 8-9/32 In (BF1347)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 50 A (CBC-50B)
- GROTE Circuit Breaker, Univ. Plug-In, 40 Amp (82-2201)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 30 A (CBF-30)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 10 A (CBF-10)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 150 A (31206)
- GROTE Circuit Breaker, Mini, Type I, 15A (82-2341)
- GROTE Circuit Breaker, Mini, Type I, 10A (82-2340)
- Dorman Automotive Breakers & Fuse Boxes