Shop All Quick Connect Fittings
Dorman
H.H. Retaining Clip, 800-406
Mfr # 800-406
Zoro # G7800738
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chevrolet Astro 1995-90, GMC Safari 1995-90
- Color White
- Special Features Reusable
- Length 3/4 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-406
- Zoro # G7800738
- UPC # 19495026419
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Length | 3/4 in |
Width | 1.16 in |
Details
Application | Chevrolet Astro 1995-90, GMC Safari 1995-90 |
Color | White |
Item | Heater Hose Retaining Clip |
Special Features | Reusable |
Number of Pieces | 1 |
Material | Plastic |
Description
H.H. Retaining Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 24 # of Teeth (50BS24H X 1)
- SPEEDAIRE Air Compressor/Generator/Welder, 80.8dB (AGW-SM14-30G)
- WESTWARD Metered Grease Control Valve (5NUG2)
- LUBESITE Oil Level Sight Plug, 1" NPT (LSPB 100)
- DORMAN Fuel Line Clamps, 800-309 (800-309)
- DORMAN Fuel Line Repair, 800-233 (800-233)
- DORMAN Splice For A/C Lines, 800-641 (800-641)
- DORMAN COLD SIDE INTERCOOLER PIPE KIT (667-300)
- DORMAN Fuel Retaining Clip, 800-045 (800-045)
- DORMAN Clamp Assortment, 800-306 (800-306)
- PRIMEFIT XP Series Hi Flow 6-Ball Coupler 1/4" x 1/4" Female Brass (XHC1414FB6-B10-P)
- Dorman Quick Connect Fittings