Shop All Hex Nuts
Dorman
Hex Nut, M10-15, Steel, Zinc Yellow
Mfr # 982-011D
Zoro # G907040427
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M10-15 |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Yellow |
System of Measurement | Metric |
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72247)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Yellow Finish, 50 PK (M38080.140.0001)
- MIDWEST FASTENER 1/4"-20 x 6" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (51932)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 13/32 in L, Aluminum Body, 500 PK (AD54ABS201)
- DORMAN Hex Nut, 1/4"-20, Grade 5 (810-010)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 10, Plain, 3 PK (932348)
- ZORO SELECT Jam Nut, 5/8"-11, Carbon Steel, Grade A, Zinc Yellow, 25/64 in Ht, 10 PK (U11350.062.0001)
- ZORO SELECT Hex Nut, #4-40, Steel, Not Graded, Zinc Plated, 3/32 in Ht, 100 PK (HMSNI20-40-100P1)
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 10, Black Oxide, 29 mm Ht, 2 PK (M04120.360.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 3000 PK (37NF8D)
- ZORO SELECT Thin Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 100 PK (M51090.100.0001)
- Dorman Hex Nuts