Shop All Hex Nuts
Dorman
Hex Nut, 3/8"-16, Steel
Mfr # 962-512D
Zoro # G307040362
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Hex Nut |
Material | Steel |
System of Measurement | Inch |
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT Self-Drilling Screw, #9 x 2-1/2 in, W.A.R. Coated Flat Head Torx Drive (XT922W)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77268)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M55530.040.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- DORMAN Hex Nut, 1/4"-20, Grade 5 (810-010)
- ZORO SELECT Heavy Hex Nut, 2"-8, Steel, Grade 2H, Black Oxide, 2-1/32 in Ht (HHNFI2H200-001BX)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK (U01300.050.0001)
- NEWPORT FASTENERS Heavy Hex Nut, 7/8"-9, Steel, Grade 2H, Zinc Plated, 55/64 in Ht, 150 PK (751622-BR-150)
- CALBRITE Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht (S60600HN00)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 100 PK (06826)
- ZORO SELECT Hex Nut, M12-1.25, Steel, Class 8, Zinc Yellow, 10 mm Ht, 50 PK (M01340.120.0125)
- Dorman Hex Nuts