Shop All Automotive Heating & Air Conditioning Hoses
Dorman
Heater Hose Assembly, 626-593
Mfr # 626-593
Zoro # G8227065
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Protective Sleeve Attached
- Includes Clamps
- Color Natural
- Material Rubber
- Length 32.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 626-593
- Zoro # G8227065
- UPC # 885484895553
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 32.67 in |
Exterior Dia. | 1/2 in; 1 in |
Inside Dia. | 0.48 in; 3/4 in |
Details
Features | Protective Sleeve Attached |
Includes | Clamps |
Color | Natural |
Material | Rubber |
Type | Single I.D. |
Vehicle Fit | Chevrolet 2000-96, GMC 2000-96 |
Pressure Rating | 100 psi |
Fitting Type | Quick Connect x Hose |
Item | Heater Hose Assembly |
Description
Heater Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Transmission Jack Adapter Kit, 1000 lb. (223196)
- HAWKEYE ELECTRONICS HawkEye DT2BXTM Depthtrax 1BX Depth Finder w/Transom Mt Transducer (DT2BXTM)
- GATES Classical Section Wrapped V-Belt, B72 (B72)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (52893)
- DORMAN HVAC Heater Hose Connector - Engine To Heater, 800-418 (800-418)
- DORMAN 626-632 Engine Heater Hose Assembly (626-632)
- DORMAN HVAC Heater Hose Connector - Heater To Pipe, 800-431 (800-431)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- DORMAN HVAC Heater Hose Connector, 800-416 (800-416)
- DORMAN Heater Hose Assembly, 626-578 (626-578)
- FLEXTECH Elbow Reducer, 3-1/2 in. to 4 in., 90 deg. (R90-350/400)
- Dorman Automotive Heating & Air Conditioning Hoses