Shop All Automotive Heating & Air Conditioning Hoses
Dorman
Heater Hose Assembly, 626-207
Mfr # 626-207
Zoro # G8295394
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Black
- Includes Clamps
- Material Steel; Rubber
- Vehicle Fit Ford Taurus 2003-00, Mercury Sable 2003-00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 626-207
- Zoro # G8295394
- UPC # 19495223467
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 36 in |
Exterior Dia. | 3/4 in; 3/4 in; 3/4 in |
Inside Dia. | 0.6 in ; 0.6 in; 0.6 in |
Details
Color | Black |
Includes | Clamps |
Material | Steel; Rubber |
Vehicle Fit | Ford Taurus 2003-00, Mercury Sable 2003-00 |
Pressure Rating | 100 psi |
Fitting Type | Hose x Hose x Hose |
Type | Branched |
Item | Heater Hose Assembly |
Description
Heater Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 33 x 12.5 Oklahoma Tire Cover (TCZOklhmaBK)
- SKF Shaft Seal, 1 x 1-3/4 x 1/4", CRWA1, Nitrile (9998)
- LISLE Torx Tamperproof Bit Set W/Holder, 8Pc (26000)
- WESTIN Smooth Tailgate Cap (72-01481)
- DORMAN Water Inlet Tube, 626-519 (626-519)
- DORMAN 626-632 Engine Heater Hose Assembly (626-632)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- DORMAN HVAC Heater Hose Assembly, 626-219 (626-219)
- DORMAN Heater Hose Assembly, 626-578 (626-578)
- DORMAN HVAC Heater Hose Connector - Engine To Heater, 800-418 (800-418)
- DAYCO 99-03 Ford 7.3L Heater Hose, 87790 (87790)
- Dorman Automotive Heating & Air Conditioning