Shop All Automotive Heating & Air Conditioning Hoses
Dorman
Heater Hose Assembly, 56401
Mfr # 56401
Zoro # G8223118
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Enamel Coated
- Includes Gasket
- Color Black
- Material Steel
- Vehicle Fit Chrysler 2008-07, Dodge 2008-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 56401
- Zoro # G8223118
- UPC # 37495564014
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Exterior Dia. | 0.63 in |
Details
Finish | Enamel Coated |
Includes | Gasket |
Color | Black |
Material | Steel |
Vehicle Fit | Chrysler 2008-07, Dodge 2008-03 |
Fitting Type | Hose Barb |
Item | Water Pump Bypass Tube |
Description
Heater Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy Duty Black Rubber Mudflaps 14x12 Inch (B1412LSP)
- BALDWIN FILTERS Air Filter, 9 x 2-9/16 in. (PA3869)
- DAYCO Auto V-Belt, Industry Number 11A0910 (15358)
- PAASCHE Paasche SM-1386 6 in. Replacement Fan for HSSB Booths (SM-1386)
- DORMAN HVAC Heater Hose Connector - Heater To Pipe, 800-431 (800-431)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- DORMAN Water Inlet Tube, 626-519 (626-519)
- DORMAN HVAC Heater Hose Outlet Tube, 902-206 (902-206)
- DORMAN Heater Hose Assembly, 626-578 (626-578)
- DORMAN HVAC Heater Hose Connector, 800-416 (800-416)
- UAC Liquid Line W/O Orifice Tube, Uac Ha 111358C (HA 111358C)
- Dorman Automotive Heating & Air Conditioning