Shop All Turn Signal Lights, and Side Marker Lights
Dorman
Headlight Adjusting Screw, 42188
Mfr # 42188
Zoro # G7256503
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Features Adjustable
- Material Metal; Plastic
- Vehicle Fit Chrysler 1993-77, Dodge 1993-77, Plymouth 1991-79
- Attachment Method Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 42188
- Zoro # G7256503
- UPC # 37495421881
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Details
Item | Headlight Adjusting Screw |
Universal Fit | No |
Features | Adjustable |
Material | Metal; Plastic |
Vehicle Fit | Chrysler 1993-77, Dodge 1993-77, Plymouth 1991-79 |
Attachment Method | Screw On |
Headlight Type | Sealed Beam |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bullet Receptacle, 16-14G, .176", PK50 (83-2402)
- FLAREALERT Battery Jump Starter, Input 1A, 12V, 10 ga. (JSL-12000)
- GATES Radiator Cap, 31308 (31308)
- UWS BLACK/60 X 24 X 20 CHEST BOX (TBC-60-BLK)
- DORMAN Hazard Warning Switch, 924-601 (924-601)
- DORMAN 645-001 Turn/Parking Light socket (645-001)
- DORMAN HeadLamp Retainer, 42190 (42190)
- DORMAN Headlight Bulb Retainer, 42415 (42415)
- DORMAN Hazard Warning Switch, 924-608 (924-608)
- DORMAN Parking/Turn Signal Lamp Assembly, 1630260 (1630260)
- SPEC-D TUNING 00-04 Ford Focus Euro Headlight Chrome Housing (2LH-FOC00-RS)
- Dorman Turn Signal Lights, and Side Marker Lights