Shop All Turn Signal Lights, and Side Marker Lights
Dorman
Headlight Adjusting Screw, 42119
Mfr # 42119
Zoro # G7256485
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Vehicle Lighting 2.617 in
- Features Adjustable
- Universal Fit No
- Material Metal; Plastic
- Vehicle Fit General Motors 2002-75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42119
- Zoro # G7256485
- UPC # 37495421195
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length - Vehicle Lighting | 2.617 in |
Details
Item | Headlight Adjusting Screw |
Features | Adjustable |
Universal Fit | No |
Material | Metal; Plastic |
Vehicle Fit | General Motors 2002-75 |
Attachment Method | Screw |
Headlight Type | Sealed Beam |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Premier 4 In. Oval Rear Step Pad (22-5002)
- SOLAS Rubex Interchangeable Hub 3-Blade Propeller, RH, 15.3in x 19in Pitch (9511-153-19)
- SHURFLO Raw Water Strainer- 3 - 4 in. (253-220-01)
- RACE SPORT Universal Led Light Bar Harness W/ Light Bar Led Logo Rocker Switch (RS0007)
- DORMAN Headlight Bulb Retainer, 42420 (42420)
- DORMAN Hazard Warning Switch, 924-605 (924-605)
- DORMAN Tail Light Socket, 85860 (85860)
- DORMAN Headlight Bulb Retainer, 42413 (42413)
- DORMAN Headlight Bulb Retainer, 42415 (42415)
- DORMAN Headlight Bulb Retainer, 42429 (42429)
- SPEC-D TUNING 14-15 Chevrolet Silverado Headlight- Chrome Version 2 (2LH-SIV14-V2-RS)
- Dorman Turn Signal Lights, and Side Marker Lights