Shop All Turn Signal Lights, and Side Marker Lights
Dorman
HeadLamp Retainer, 42421
Mfr # 42421
Zoro # G5557454
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Vehicle Lighting 4.452 in
- Material Plastic
- Color Black; White
- Universal Fit No
- Vehicle Fit Buick 2005-97, Chevrolet 2005-98, GMC 2004-98, Oldsmobile 2002-98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42421
- Zoro # G5557454
- UPC # 37495424219
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length - Vehicle Lighting | 4.452 in |
Fastener Hole Size | 1.879 in |
Details
Item | Headlight Retainer |
Material | Plastic |
Color | Black; White |
Universal Fit | No |
Vehicle Fit | Buick 2005-97, Chevrolet 2005-98, GMC 2004-98, Oldsmobile 2002-98 |
Attachment Method | Press On |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT A-Frame Coupler, PosiLock, 5000 lb., Blk, 2", Material: Steel (25101)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2815)
- RKI 96" STEEL UPPER SIDE TOP OPENING BOX WHT (UST96C)
- ECCO LED, Directional, 6 LEDs, Surface Mnt, Blue (ED3705B)
- DORMAN Hazard Warning Switch, 924-608 (924-608)
- DORMAN HeadLamp Retainer, 42190 (42190)
- DORMAN Hazard Warning Switch, 924-605 (924-605)
- DORMAN Tail Light Harness - Right, 923-017 (923-017)
- DORMAN Headlight Bulb Retainer, 42413 (42413)
- DORMAN 645-001 Turn/Parking Light socket (645-001)
- ECCO Replacement (EZ0000)
- Dorman Automotive Lighting