Shop All Turn Signal Lights, and Side Marker Lights
Dorman
HeadLamp Retainer, 42190
Mfr # 42190
Zoro # G5489399
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Vehicle Lighting 1.62 in
- Color Chrome
- Material Steel
- Type Clip
- Vehicle Fit Ford 2003-89, Lincoln 1997-89, Mercury 2001-89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42190
- Zoro # G5489399
- UPC # 37495421904
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length - Vehicle Lighting | 1.62 in |
Fastener Hole Size | 1/8 in |
Details
Item | Headlight Retainer |
Color | Chrome |
Material | Steel |
Type | Clip |
Vehicle Fit | Ford 2003-89, Lincoln 1997-89, Mercury 2001-89 |
Universal Fit | No |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5/8 x 3.3 Inch Clear Zinc Hitch Pin with Cotter - Retail Packaged (HP6253WCP)
- WILTON Wheel Protector (5782691)
- MASTER LOCK Receiver Lock, Push to Lock(TM) (1469DAT)
- BALDWIN FILTERS Air Filter, 6-1/16 x 18-9/16 in. (PA3494)
- DORMAN Headlight Bulb Retainer, 42429 (42429)
- DORMAN Headlight Bulb Retainer, 42415 (42415)
- DORMAN Tail Light Harness - Right, 923-017 (923-017)
- DORMAN Headlight Bulb Retainer, 42420 (42420)
- DORMAN Tail Light Circuit Board, 923-012 (923-012)
- DORMAN Parking/Turn Signal Lamp Assembly, 1630260 (1630260)
- SPEC-D TUNING 92-95 Honda Civic Civic Coupe And Sedan Red Smoke Tail Lights (LT-CV92RG-RS)
- Dorman Turn Signal Lights, and Side Marker Lights