Shop All Engine Components
Dorman
Harmonic B Bolt, 926-885
Mfr # 926-885
Zoro # G8327612
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Includes (1) Washer; (1) Shim
- Features Flanged Seat
- Length 61 mm
- Material Steel
- Application Ford 2018-01, Lincoln 2018-11, Mazda 2015-03, Mercury 2011-05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 926-885
- Zoro # G8327612
- UPC # 37495949705
- Country of Origin China
- Category Engine Components
Dimensions
Length | 61 mm |
Thread Size | 14 mm |
Details
Includes | (1) Washer; (1) Shim |
Features | Flanged Seat |
Material | Steel |
Application | Ford 2018-01, Lincoln 2018-11, Mazda 2015-03, Mercury 2011-05 |
Universal Fit | No |
Washer O.D. | 33 mm |
Drive Type | Hex |
Thread Type | Fine |
Grade | Class 10.9 |
Item | Harmonic Balancer Bolt |
Description
Harmonic B Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Washer Reservoir, 12V, w/Pump, 1 gal. Btl (400715S)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 1-7/8BALL 2W W/CHAIN (87070)
- MAIN FILTER STAUFF SF6721W Replacement/Interchange Spin-On Filter (MF0058071)
- GEARWRENCH 3 Arm Engine Cylinder Hone 8" (2833D)
- DORMAN Oil Drain Plg Gasket, 097-116 (097-116)
- DORMAN Window Channel, 924-249 (924-249)
- DORMAN Mstr Cyl Bleeder Kit, 13911 (13911)
- DORMAN 555-103 Steel Cup Expansion Plug 36.5mm, Height 0.410 (555-103)
- DORMAN Vacuum Connector, 47380 (47380)
- DORMAN Copper Plug Gasket, 095-019 (095-019)
- BLUE OX 2017-2019 LINCOLN MKZ (INCLUDES HYBRID) (INCLUDES ADAPTIVE CRUISE CONT (BX2674)
- Dorman Engine Components