Shop All Hex Head Cap Screws
Dorman
Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L
Mfr # 960-216D
Zoro # G907040311
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 960-216D
- Zoro # G907040311
- UPC # 885484949966
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33190.012.0042)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0050)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/4 in, Zinc Plated Steel Hex Head Combination Drive, 40 PK (931741)
- A RAYMOND TINNERMAN Spring Nut, #8-32, U Shape, Phosphate Finish (EFUN-LUGS832010-4/B)
- DORMAN Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (960-510D)
- DORMAN Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (962-610D)
- DORMAN Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L (981-412D)
- DORMAN Class 10.9, M12 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L (981-637)
- DORMAN Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L (980-220D)
- DORMAN Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 10 mm L (980-210D)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04360.075.0450)
- Dorman Hex Head Cap Screws