Shop All Hex Head Cap Screws
Dorman
Grade 5, 7/16"-14 Hex Head Cap Screw, Steel, 2 in L
Mfr # 903-320
Zoro # G2283553
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-14
- Fastener Length 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 903-320
- Zoro # G2283553
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Item | Hex Head Cap Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON 02-3463-401 Lag Eye Bolt Stainless Steel Screw 0.25 x 3.75 in. 5PK (58415)
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L, 2 PK (931281)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 10 PK (U04211.062.0150)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Plain Finish, 10 PK (1575)
- DORMAN Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L (980-220D)
- DORMAN Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L (980-225D)
- DORMAN Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 10 mm L (980-210D)
- DORMAN Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (960-510D)
- DORMAN Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L (981-412D)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U55010.050.0400)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 2 PK (39484)
- Dorman Hex Head Cap Screws