Shop All Fuel Pump Modules
Dorman
Fuel Tank Strap, 578-191
Mfr # 578-191
Zoro # G7294321
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35-1/2 in; 28 in
- Material Steel
- Width 2 in; 2 in
- Color Silver
- Vehicle Fit Dodge Ram 1500 2001-94, Dodge Ram 2500 2002-94, Dodge Ram 3500 2002-94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 578-191
- Zoro # G7294321
- UPC # 19495351535
- Country of Origin Taiwan, Province of China
- Category Fuel Pump Modules
Dimensions
Length | 35-1/2 in; 28 in |
Width | 2 in; 2 in |
Details
Material | Steel |
Color | Silver |
Vehicle Fit | Dodge Ram 1500 2001-94, Dodge Ram 2500 2002-94, Dodge Ram 3500 2002-94 |
Item | Fuel Tank Strap |
Description
Dorman's Fuel Tank Straps are durably constructed to withstand exposure to daily and severe road and weather conditions. They are recommended for replacement when replacing the fuel tank. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANICK (922046) - TOP SEAL - PART-EA (BI006-034)
- VELVAC 2020, L, Man, Man, Expres, 96, Bk (718527)
- UNIVERSAL AIR COND Universal Air Conditioning Fluid Oil, Ro0902B (RO0902B)
- GREEN LEAF Gauge Liq Press 100Psi 2-1/2In (LG 100 1 PK)
- DORMAN Fuel Tank Sending Unit, 692-026 (692-026)
- DORMAN Fuel Tank Vent Valve, 911-001 (911-001)
- DORMAN Steel Fuel Tank, 576-951 (576-951)
- DORMAN Fuel Tank Sending Unit, 692-116 (692-116)
- DORMAN OE Replacement, 35 Gallon, Without Filler Neck (576-143)
- DORMAN Steel Fuel Tank, 576-109 (576-109)
- US MOTOR WORKS FUEL PUMP SENDER ASSY (USEP3650S)
- Dorman Fuel Pump Modules