Shop All Fuel Pump Modules
Dorman
Fuel Tank Strap, 578-131
Mfr # 578-131
Zoro # G7300350
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-3/4 in; 1-3/4 in
- Material Steel
- Vehicle Fit Ford 2004-97
- Color Silver
- Length 31-1/2 in; 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 578-131
- Zoro # G7300350
- UPC # 19495351382
- Country of Origin Taiwan, Province of China
- Category Fuel Pump Modules
Dimensions
Width | 1-3/4 in; 1-3/4 in |
Length | 31-1/2 in; 24 in |
Details
Material | Steel |
Vehicle Fit | Ford 2004-97 |
Color | Silver |
Item | Fuel Tank Strap |
Description
Dorman's Fuel Tank Straps are durably constructed to withstand exposure to daily and severe road and weather conditions. They are recommended for replacement when replacing the fuel tank. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100W JDR Halogen Light Bulb - Intermediate Base - Clear Finish (S3116)
- SUNEX 1 Dr Torque Limiting Extension 475 Ft/Lbs (5335TE)
- BANDO Auto Serpentine Belt, 4Pk660 (4PK660)
- BUYERS PRODUCTS 5.8 Inch Rectangular LED Interior Dome Light with Remote Switch (5626336)
- DORMAN Fuel Tank Strap, 578-183 (578-183)
- DORMAN Fuel Tank Sending Unit, 692-116 (692-116)
- DORMAN Fuel Tank Sending Unit, 692-156 (692-156)
- DORMAN Fuel Tank Vent Valve, 911-001 (911-001)
- DORMAN Fuel Tank Strap, 578-191 (578-191)
- DORMAN Fuel Filler Neck, 577-917 (577-917)
- WIDE OPEN PRODUCTS Wide Open Gas Tank for Honda ATC250ES 85-87 (FT49050)
- Dorman Fuel Pump Modules