Shop All Fuel Pump Modules
Dorman
Fuel Tank Strap, 578-001
Mfr # 578-001
Zoro # G7321034
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-3/4 in; 1-3/4 in
- Vehicle Fit Chevrolet 1991-73, GMC 1991-73
- Color Silver
- Length 23-1/4 in; 24 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 578-001
- Zoro # G7321034
- UPC # 19495098935
- Country of Origin Taiwan, Province of China
- Category Fuel Pump Modules
Dimensions
Width | 1-3/4 in; 1-3/4 in |
Length | 23-1/4 in; 24 in |
Details
Item | Fuel Tank Strap |
Vehicle Fit | Chevrolet 1991-73, GMC 1991-73 |
Color | Silver |
Material | Steel |
Description
Dorman's Fuel Tank Straps are durably constructed to withstand exposure to daily and severe road and weather conditions. They are recommended for replacement when replacing the fuel tank. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Spare Gas Cap W/ O-Ring And Cable (1270DPG99A)
- VELVAC Left Side Heated Mirror (708209)
- RAIDER 13 1/2 Gauge Gas Cap (22626)
- POWERRAM Air Filter, Air Pre-Cleaner Filter, Round (21-1080004)
- DORMAN Fuel Filler Neck, 577-917 (577-917)
- DORMAN Fuel Tank Filler Neck, 577-823 (577-823)
- DORMAN Fuel Tank Sending Unit, 692-116 (692-116)
- DORMAN Fuel Tank Sending Unit Lock Ring, 55812 (55812)
- DORMAN Steel Fuel Tank, 576-951 (576-951)
- DORMAN Fuel Tank Strap, 578-183 (578-183)
- SPECTRA PREMIUM Fuel Tank, VW5A (VW5A)
- Dorman Fuel Pump Modules