Shop All Fuel Pump Modules
Dorman
Fuel Tank Sending Unit Lock Ring, 579-019
Mfr # 579-019
Zoro # G7300244
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Rubber
- Inside Dia. 4-3/8 in
- Includes Gasket
- Vehicle Fit Infiniti 2019-96, Nissan 2017-95
- Lock Ring Dia. 6.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 579-019
- Zoro # G7300244
- UPC # 37495606530
- Country of Origin China
- Category Fuel Pump Modules
Dimensions
Inside Dia. | 4-3/8 in |
Lock Ring Dia. | 6.22 in |
Outside Dia. | 5.12 in |
Details
Material | Steel; Rubber |
Item | Fuel Pump Lock Ring |
Includes | Gasket |
Vehicle Fit | Infiniti 2019-96, Nissan 2017-95 |
Description
Recommended for replacement whenever the sending unit is serviced, Dorman's Fuel Tank Sending Unit Lock Ring securely retains the fuel pump assembly to the lock. Its heavy-duty steel or plastic construction ensures a long life. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS On Discovery Up To (V)2A736339 Expansion Tank, Esr2935 (ESR2935)
- ZEROSTART Engine Heater - 400W 120V, 3/8in. Npt Case, Minneapolis Moline (3500026)
- RACOR Racor Flt Funnel Conductive-Sm (RFF1C)
- HOWES LUBRICANTS Diesel Fuel Additive, 64 oz. (103060)
- DORMAN Fuel Tank Strap, 578-001 (578-001)
- DORMAN Fuel Tank Front Frame Crossmember (926-957)
- DORMAN Fuel Filler Neck Seal, 577-500 (577-500)
- DORMAN Fuel Tank Sending Unit, 692-006 (692-006)
- DORMAN Fuel Filler Neck Seal, 577-501 (577-501)
- DORMAN Fuel Tank Strap, 578-183 (578-183)
- SPECTRA PREMIUM Fuel Tank Strap, ST292 (ST292)
- Dorman Fuel Pump Modules