Shop All Fuel Pump Modules
Dorman
Fuel Tank Sending Unit Lock Ring, 55812
Mfr # 55812
Zoro # G5961381
product price: $10.05
/ea
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Retainer Seals; Mounting Hardware
- Vehicle Fit Ford Motor Company 2002-80, General Motors 2000-8
- Inside Dia. 3-1/8 in; 3-7/8 in
- Outside Dia. 3-7/8 in; 4.688 in
- Lock Ring Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 55812
- Zoro # G5961381
- UPC # 37495558129
- Country of Origin China
- Category Fuel Pump Modules
Dimensions
Inside Dia. | 3-1/8 in; 3-7/8 in |
Outside Dia. | 3-7/8 in; 4.688 in |
Lock Ring Dia. | 3 in |
Details
Includes | (2) Retainer Seals; Mounting Hardware |
Vehicle Fit | Ford Motor Company 2002-80, General Motors 2000-8 |
Item | Fuel Tank Sending Unit Lock Ring |
Material | Steel |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Black Seat Fits Kubota L2800 L3400 L4400 MX4700 MX5100 MX5000 Compact Tractor (SEQ90-0560)
- RENEWABLE LUBRICANTS Engine Oil, 5W-30, Bio-Synthetic, 1 Qt. (85121)
- A & E HAND TOOLS Cummins Adapter, TU-15-75 (TU-15-75)
- J.W. SPEAKER LED Sidemarker, Red, ECE/SAE, 12V (0230721)
- DORMAN Steel Fuel Tank, 576-951 (576-951)
- DORMAN Heavy Duty Fuel Sender, 285-5105 (285-5105)
- DORMAN Fuel Tank Sending Unit, 692-156 (692-156)
- DORMAN Fuel Tank Sending Unit, 692-026 (692-026)
- DORMAN Fuel Filler Neck Seal, 577-501 (577-501)
- DORMAN Fuel Tank Strap, 578-183 (578-183)
- STANDARD IGNITION Contact Set (Points), Jp-13P (JP-13P)
- Dorman Fuel Pump Modules