Shop All Fuel Pump Modules
Dorman
Fuel Tank Sending Unit, 692-155
Mfr # 692-155
Zoro # G7635109
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket
- Connector Type Flat Male
- Vehicle Fit Ford F-100 1983-80, Ford F-150 1984-80, Ford F-250 1984-80, Ford F-350 1984-80
- Number of Terminals 2
- Terminal Type Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 692-155
- Zoro # G7635109
- UPC # 19495218975
- Country of Origin Taiwan, Province of China
- Category Fuel Pump Modules
Details
Includes | Gasket |
Connector Type | Flat Male |
Vehicle Fit | Ford F-100 1983-80, Ford F-150 1984-80, Ford F-250 1984-80, Ford F-350 1984-80 |
Item | Fuel Tank Sending Unit |
Number of Terminals | 2 |
Terminal Type | Bullet |
Ohms Range | 0 to 95 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID Indicator Center Top Dead (33650)
- AGRI-FAB Sweeper Brush (43905)
- DB ELECTRICAL Starter For Toro Various Models All 532021 532021A 6185 632021A; 410-40010 (410-40010)
- PRO-LOK ProLok: Super Slim Jim (PRL-AO11)
- DORMAN Fuel Filler Neck Seal, 577-500 (577-500)
- DORMAN Fuel Tank Sending Unit, 692-026 (692-026)
- DORMAN Fuel Tank Strap, 578-191 (578-191)
- DORMAN Fuel Tank Strap, 578-183 (578-183)
- DORMAN 917528 Fuel Tank Skid Plate Guard (D18-917528)
- DORMAN Fuel Tank Vent Valve, 911-001 (911-001)
- SPECTRA PREMIUM Fuel Tank Strap, ST48 (ST48)
- Dorman Fuel Pump Modules