Shop All Fuel Pump Modules
Dorman
Fuel Tank Sending Unit, 692-006
Mfr # 692-006
Zoro # G7616775
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lock Ring; Gasket
- Position Left
- Vehicle Fit Chevrolet 1989-80, GMC 1989-80
- Number of Terminals 1
- Ohms Range 0 to 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 692-006
- Zoro # G7616775
- UPC # 19495068419
- Country of Origin China
- Category Fuel Pump Modules
Details
Includes | Lock Ring; Gasket |
Position | Left |
Vehicle Fit | Chevrolet 1989-80, GMC 1989-80 |
Item | Fuel Tank Sending Unit |
Number of Terminals | 1 |
Ohms Range | 0 to 95 |
Connector Type | Stud |
Terminal Type | Pin |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.2024 BoatTector Solid Braid MFP Anchor Line with Snap Hook - 3/8" x 50', White (3006.2024)
- AUTOTEXT HEAVY DUTY Wiper Pivot Shaft, 2.4", 16mm Ball (300946)
- STAR BRITE 16 Oz Marine Polish, #80116 (80116)
- ALL BALLS All Balls Throttle Cable For Honda TRX 250 EX Sportrax 06-08 (45-1056)
- DORMAN Fuel Tank Sending Unit Lock Ring, 55812 (55812)
- DORMAN Fuel Tank Sending Unit, 692-156 (692-156)
- DORMAN Heavy Duty Fuel Sender, 285-5105 (285-5105)
- DORMAN Steel Fuel Tank, 576-951 (576-951)
- DORMAN Fuel Filler Neck Seal, 577-501 (577-501)
- DORMAN Fuel Tank Vent Valve, 911-001 (911-001)
- US MOTOR WORKS US USEP8341H Electric Fuel Pump Module (USEP8341H)
- Dorman Fuel Pump Modules