Shop All Fuel Pump Modules
Dorman
Fuel Tank Sending Unit, 692-000
Mfr # 692-000
Zoro # G7616303
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Terminals 3
- Includes Lock Ring; Gasket; Wiring Harness
- Vehicle Fit Chevrolet 1995-88, GMC 1995-88
- Ohms Range 0 to 95
- Connector Type Flat Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 692-000
- Zoro # G7616303
- UPC # 19495068211
- Country of Origin China
- Category Fuel Pump Modules
Details
Number of Terminals | 3 |
Includes | Lock Ring; Gasket; Wiring Harness |
Vehicle Fit | Chevrolet 1995-88, GMC 1995-88 |
Ohms Range | 0 to 95 |
Connector Type | Flat Male |
Item | Fuel Tank Sending Unit |
Terminal Type | Bullet |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Chain Repair Link, Connector, CA550 2" x2" x1" (A-CA550C)
- URO PARTS Porsche Radiator Hose, 94410623705 (94410623705)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 3/8 x 60, CN-660 (CN-660)
- SEA DOG Vent-3" Flush Mount S/S, #337590-1 (337590-1)
- DORMAN OE Replacement, 35 Gallon, Without Filler Neck (576-143)
- DORMAN Fuel Filler Neck Seal, 577-501 (577-501)
- DORMAN Fuel Tank Sending Unit, 692-026 (692-026)
- DORMAN Steel Fuel Tank, 576-951 (576-951)
- DORMAN Fuel Tank Front Frame Crossmember (926-957)
- DORMAN 911-060 Fuel Tank Vent Rollover Valve (911-060)
- SPECTRA PREMIUM Fuel Tank Strap, St124 (ST124)
- Dorman Fuel Pump Modules