Shop All Fuel Pump Modules
Dorman
Fuel Tank Filler Neck, 577-823
Mfr # 577-823
Zoro # G7610660
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.37 in
- Length 30.4 in
- Material Steel
- Vehicle Fit Chevrolet 2000-98, Oldsmobile 2000-98, Pontiac 2000-98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 577-823
- Zoro # G7610660
- UPC # 19495272038
- Country of Origin Taiwan, Province of China
- Category Fuel Pump Modules
Dimensions
Outside Dia. | 1.37 in |
Length | 30.4 in |
Details
Item | Fuel Tank Filler Neck |
Material | Steel |
Vehicle Fit | Chevrolet 2000-98, Oldsmobile 2000-98, Pontiac 2000-98 |
Description
Fuel filler necks are exposed to harsh elements leading to rust and failure which is usually indicated by leaking fuel or a check engine light. Replacing your filler neck with a Dorman unit will restore functionality while providing a long lasting repair. Dorman fuel filler necks comply with current emission standards and are a direct replacement for a quick and easy repair.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tire Chains, Singles, V-Bar, PK2 (QG2828)
- TYC PRODUCTS Tyc Tail Light Assembly, 11-3190-01 (11-3190-01)
- VALTERRA QUICK DRAIN HOSE, STD., 10 (D04-0120PB)
- SEA DOG Nylon Windshield Double Latch, #324210-1 (324210-1)
- DORMAN Fuel Tank Front Frame Crossmember (926-957)
- DORMAN Fuel Filler Neck Seal, 577-500 (577-500)
- DORMAN Fuel Tank Sending Unit Lock Ring, 55812 (55812)
- DORMAN Fuel Tank Strap, 578-183 (578-183)
- DORMAN Fuel Filler Neck, 577-917 (577-917)
- DORMAN Fuel Tank Sending Unit, 692-156 (692-156)
- MTD Tank Kit-Fuel (06175-Z8A-810)
- Dorman Fuel Pump Modules