Shop All Quick Connect Fittings
Dorman
Fuel Retaining Clip, 800-045
Mfr # 800-045
Zoro # G7788682
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Honda 2019-17, Honda 2015-99
- Color Green
- Number of Pieces 2
- Outside Dia. 1/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-045
- Zoro # G7788682
- UPC # 19495115175
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Outside Dia. | 1/4 in |
Details
Application | Honda 2019-17, Honda 2015-99 |
Item | Fuel Line Clip |
Color | Green |
Number of Pieces | 2 |
Material | Plastic |
Description
Fuel Retaining Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Wsb Swivel Ball Welded Cylinder 1 Bore, Seal Kit - 0.625" Rod Dia (400540)
- GATES Metric-Power V-Belts, XPA1132 (XPA1132)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.15 In Od X 0.8125 In W; Case Carburized Steel (26830)
- MOBIL Multipurpose Grease, Brown, 35.2 lb, Pail (103209)
- DORMAN Line Terminator, 800-994 (800-994)
- DORMAN Fuel Line Repair, 800-233 (800-233)
- DORMAN Fuel Line Union, 800-011 (800-011)
- DORMAN High Comp Union, 800-202 (800-202)
- DORMAN Fuel Line Repair, 800-231 (800-231)
- DORMAN Fuel Line Clamps, 800-309 (800-309)
- MILTON L Style Coupler, 1/4" MNPT (S-794)
- Dorman Quick Connect Fittings